Beli adaptor rivet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita rechargeable reciprocating saw
    Mulai

    Rp6.799.900

    Makita rechargeable reciprocating saw
    atribut:
    • Length (mm): 457
  2. Mollar Electric Rivet Gun Adaptor
    Mulai

    Rp97.900

    Mollar Electric Rivet Gun Adaptor
    Deskripsi:
    Digunakan untuk memasang paku rivet disambungkan dengan menggunakan bor listrik / bor cordless, pekerjaan dapat dikerjakan dengan lebih mudah dan lebih cepat.
    atribut:
    • Set Content: Size of rivet nail : 2.4mm ; 3.2mm; 4.0mm ; 4.8mm
  3. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.999.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  4. mine Coppingdrum
    Mulai

    Rp839.900

    mine Coppingdrum
    Deskripsi:
    - Drum x 5 pieces
    atribut:
    • Grain Size (#): 36
    • Outer Dia. x W (mm): 18x20
    • Maximum Working Rotation Speed (rpm): 11000
    • Finish Material: Fabric, ceramic, resin, Iron
  5. NITTO KOHKI Bali Cutter
    Mulai

    Rp9.799.900

    NITTO KOHKI Bali Cutter
    atribut:
    • Maximum Speed: 420min-1[r. p.m)
    • Working Pressure: 0.6MPa [6kgf/cm2)
    • Hole Diameter: (Processing) Ø 3 to Ø 34mm
    • Shank Diameter: (Installable) Ø 6, 8, 10, 12mm
    • No-load Air Consumption: 0.22m3/min
    • Accessories: Attachment 6, Attachment 8, Attachment 10 (Body Mounted), Hook, Hexagonal Bar Spanner 2.5 mm
    • Hole Diameter (mm): (Processing) 3 to 34
    • Shank Diameter (mm): (Installable) 6, 8, 10, 12
    • Working Pressure (MPa): 0.6 [6kgf/cm2)
    • Maximum Speed (rpm): 420
    • No-load Air Consumption (m³/minute): 0.22
    • TRUSCO Number: 759-9391
  6. PROWIN Air Decal Remover Tool Kit
    Mulai

    Rp6.699.900

    PROWIN Air Decal Remover Tool Kit
    Deskripsi:
    Prowin AT-911AK Air Decal Remover Tool Kit / Pneumatic Adhesive RemovalTwo-handed-hold design creates stability and minimises vibration, remove two-sided adhesive molding tape and decal stickers efficiently, Jagged eraser wheel enhances cooling and air flow, Side guard design with high safety security, easy switch between eraser wheel, grinding wheel based on needed application.Supplied with 2 Erasing Pad & 2 Grinding Wheel Set.
    atribut:
    • Erasing Pad (inch): 4
    • Spindle Thread (inchxT): 5/16x24
    • Free Speed (rpm): 3600
    • Average Air Cons. (CFM): 10.6
    • Air inlet (inch): 1/4
    • Overall Length (mm): 200
  7. TEKIRO Air Riveter (Tang Rivet Angin)
    Mulai

    Rp1.299.900

    TEKIRO Air Riveter (Tang Rivet Angin)
    Deskripsi:
    TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quickly
    atribut:
    • Dimension 1 (mm): 262
    • Dimension 2 (mm): 165
    • Dimension 3 (mm): 78
    • Dimension 4 (mm): 119
  8. TEKIRO Hand Riveter (Tang Rivet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Hand Riveter (Tang Rivet)
    Deskripsi:
    TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.
    atribut:
    • Size: 2.4 - 3.2 - 4.0 - 4.8
  9. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  10. Robot Mousepad
    Mulai

    Rp9.900

  11. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  12. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
  13. ARED Adaptor Bor Rivet Gun Universal
    Mulai

    Rp119.900

    ARED Adaptor Bor Rivet Gun Universal
    Deskripsi:
    Adaptor Bor Jadi Gun Rivet
  14. Sherlock Paku Rivet
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  15. BENZ WERKZ Electric Rivet Gun Adaptor
    Mulai

    Rp189.900

    BENZ WERKZ Electric Rivet Gun Adaptor
    Deskripsi:
    sebuah alat adapter untuk bor listrik/cordless yang praktis dan tidak perlu menguras tenaga untuk pemasangan paku rivet. Anda tidak perlu lagi mengokang (menekan-nekan) lagi untuk me-rivet alumunium. Cukup gunakan bor listrik/bor cordless yg sudah anda miliki utk me-rivet secara otomatis.Kelengkapan :1 x Rivet Gun Adapter4 x Nozzel (Size 1,8mm; 2,2mm; 2,8mm; 3,2mm)1 x Kunci Ring
  16. NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet Tool
    Mulai

    Rp21.999.900

    NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet Tool
    Deskripsi:
    Achieves higher durability! Adopts a highly durable seal that prevents oil leakage The grip has an ergonomic design and non-slip equipment to improve operability! Equipped with a large-capacity mandrel collector, safety measures that automatically stop air when removed Easy disassembly and assembly
  17. Dekkson Door Closer (Penutup Pintu Otomatis)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  18. BULL Adapter Bor Rivet
    Mulai

    Rp129.900

    BULL Adapter Bor Rivet
    Deskripsi:
    Alat ini dipasang pada mesin bor sehingga mesin bor menjadi berubah fungsi sebagai tang rivet untuk memasang paku rivet
Daftar Harga adaptor rivet Terbaru October 2026
Makita rechargeable reciprocating sawRp6.799.900
Mollar Electric Rivet Gun AdaptorRp97.900
KOBE RED LINE Mesin Rivet PneumatikRp2.999.900
mine CoppingdrumRp839.900
NITTO KOHKI Bali CutterRp9.799.900
PROWIN Air Decal Remover Tool KitRp6.699.900
TEKIRO Air Riveter (Tang Rivet Angin)Rp1.299.900
TEKIRO Hand Riveter (Tang Rivet)Rp119.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.899.900
Robot MousepadRp9.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait